3-1/2 IN CLOSE-UP PLUG

Item #: 0045417

Cat #: PLG350C

UPC: 783126448405

$ 77.06 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type PLG Patented Threaded Insert Plug, Size: 3-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded NPT, Body Thick: 1-1/4 IN, Third Party Certification: UL File Number E-34997 Suitable For Wet Locations, UL Listed F

Overview

OZ-Gedney Type PLG Patented Threaded Insert Plug, Size: 3-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded NPT, Body Thick: 1-1/4 IN, Third Party Certification: UL File Number E-34997 Suitable For Wet Locations, UL Listed F
Also known as: 783126448405, PLG350C, OZGPLG350C

Specifications

Material: Malleable Iron
Diameter: 3 1/2 in
Material: Malleable Iron
Diameter: 3 1/2 in