2-1/2 IN CLOSE-UP PLUG

Item #: 0045415

Cat #: PLG250C

UPC: 783126447309

$ 40.89 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type PLG Patented Threaded Insert Plug, Size: 2-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded NPT, Body Thick: 1-1/8 IN, Third Party Certification: UL File Number E-34997 Suitable For Wet Locations, UL Listed F

Overview

OZ-Gedney Type PLG Patented Threaded Insert Plug, Size: 2-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded NPT, Body Thick: 1-1/8 IN, Third Party Certification: UL File Number E-34997 Suitable For Wet Locations, UL Listed F
Also known as: 783126447309, PLG250C, OZGPLG250C

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Material: Malleable Iron
Diameter: 2 1/2 in