$ 706.30 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Armored/Metal Clad Cable Terminator, Trade Size 2-1/2 Inch, Cable Type Jacketed Metal Clad Cable, Cable Size 2.73 to 3 Inch, Diameter 4-5/8 Inch, Length 5-1/4 Inch, Material Zinc Plated Malleable Iron/Ductile Iron, Application Wet Location, Approval UL 514B, CSA C22.2, Applicable Standard W-F-406B, Cable Core Diameter 2.43 Inch
Overview
Armored/Metal Clad Cable Terminator, Trade Size 2-1/2 Inch, Cable Type Jacketed Metal Clad Cable, Cable Size 2.73 to 3 Inch, Diameter 4-5/8 Inch, Length 5-1/4 Inch, Material Zinc Plated Malleable Iron/Ductile Iron, Application Wet Location, Approval UL 514B, CSA C22.2, Applicable Standard W-F-406B, Cable Core Diameter 2.43 Inch
Also known as: 783126000498, PG30025, OZGPG30025
Specifications
No Specifications Available