1/2 IN OFFSET CONN

Item #: 0045397

Cat #: 0E50

UPC: 783126415353

$ 29.77 EA
Company wide:
0 in stock
Documents & Guides
EMT Conduit Connector, Type 3/8 Inch Offset Set Screw, Trade Size 1/2 Inch, Diameter 5/8 Inch, Length 2-3/16 Inch, Thread Length 1/2 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Used On EMT Conduit, Applicable Standard Federal Specification W-F-406E, Includes Locknut

Overview

EMT Conduit Connector, Type 3/8 Inch Offset Set Screw, Trade Size 1/2 Inch, Diameter 5/8 Inch, Length 2-3/16 Inch, Thread Length 1/2 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Used On EMT Conduit, Applicable Standard Federal Specification W-F-406E, Includes Locknut
Also known as: 783126415353, 0E50, OZG0E50

Specifications

Diameter: 1/2 in
Material: Phenolic
Insulation: Non-Insulated
Diameter: 1/2 in
Insulation: Non-Insulated
Material: Phenolic