STEEL MALE ENLARGERS

Item #: 0045387

Cat #: ME324S

UPC: 783126390025

$ 24.34 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type ME-S Male Enlarger, Size: 11/16 IN, Steel, Finish: Zinc Electroplated, Connection: 1 IN FNPT X 3/4 IN MNPT, Dimensions: 1-7/16 IN Maximum Diameter X 1-3/4 IN Length, Third Party Certification: UL File Number E-34997, Class I, Divisi

Overview

OZ-Gedney Type ME-S Male Enlarger, Size: 11/16 IN, Steel, Finish: Zinc Electroplated, Connection: 1 IN FNPT X 3/4 IN MNPT, Dimensions: 1-7/16 IN Maximum Diameter X 1-3/4 IN Length, Third Party Certification: UL File Number E-34997, Class I, Divisi
Also known as: 783126390025, ME324S, OZGME324S

Specifications

Diameter: 3/4 in, 1 in
Material: Steel
Diameter: 3/4 in, 1 in
Material: Steel