3/4 IN LR SSCR COND BDY ALUM

Item #: 0045383

Cat #: LR75ATW

UPC: 783126387025

$ 50.79 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Conduit Body, Access Opening Right Side, Configuration LR, Hub Location 90 Deg, Number of Hubs 2, Hub Size 3/4 Inch, Size 5-1/8 Inch L x 1-5/8 Inch H, Installation Set Screw, Material Die-Cast Enameled Copper Free Aluminum, Approval UL 514A, CSA C22.2, Used On EMT Conduit, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 7.3 Cu Inch

Overview

Conduit Body, Access Opening Right Side, Configuration LR, Hub Location 90 Deg, Number of Hubs 2, Hub Size 3/4 Inch, Size 5-1/8 Inch L x 1-5/8 Inch H, Installation Set Screw, Material Die-Cast Enameled Copper Free Aluminum, Approval UL 514A, CSA C22.2, Used On EMT Conduit, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 7.3 Cu Inch
Also known as: 783126387025, LR75ATW, OZGLR75ATW

Specifications

Material: Polymer Concrete
Depth: 36 in
Width: 36 in
Height: 36 in
Material: Polymer Concrete
Width: 36 in
Depth: 36 in
Height: 36 in