
Conduit Body, Type: LR, Size: 3/4", Spec 5, Material: Malleable Iron
Item #: 0045382
Cat #: LR75
UPC: 783126387803
$ 34.32 EA
Company wide:
0
in stock
Documents & Guides
Features: 7 Cubic In, (3) 6 Awg Conductor, Tapered Threaded Hub, Application: Rigid Conduit, Imc, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1,fb-2.10, Hub Size: 0.75in, Form: Lr, Length: 5.375in, Width: 1.625in, Height: 15/8in, Material: Malleable Iron, Finish: Zinc Electroplated Aluminum Enamel ***Cove & Gasket Sold Separately***
Overview
Features: 7 Cubic In, (3) 6 Awg Conductor, Tapered Threaded Hub, Application: Rigid Conduit, Imc, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1,fb-2.10, Hub Size: 0.75in, Form: Lr, Length: 5.375in, Width: 1.625in, Height: 15/8in, Material: Malleable Iron, Finish: Zinc Electroplated Aluminum Enamel ***Cove & Gasket Sold Separately***
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126387803, LR75, OZGLR75
Specifications
| Material: | Malleable Iron |
| Type: | Type LR |
| Standards: | California Proposition 65 |
| Hub Diameter: | 3/4 in |
| Material: | Malleable Iron |
| Standards: | California Proposition 65 |
| Type: | Type LR |
| Hub Diameter: | 3/4 in |