Conduit Body, Type: LR, Size: 3", Spec 5, Material: Malleable Iron

Item #: 0045378

Cat #: LR300

UPC: 783126388855

$ 492.67 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LR, Size: 3 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LR, Size: 3 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126388855, LR300, OZGLR300

Specifications

Material: Malleable Iron
Type: Type LR
Standards: California Proposition 65
Hub Diameter: 3 in
Material: Malleable Iron
Standards: California Proposition 65
Type: Type LR
Hub Diameter: 3 in