2 IN LR IRON COND BDY

Item #: 0045376

Cat #: LR200

UPC: 783126388602

$ 26.11 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
OZ-Gedney Type LR Conduit Body, 2 IN Hub, Length: 10-5/8 IN, 3-1/2 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (2/0 AWG) Conductors, 70 CU-IN Volume, Third Party Certification: UL File Num

Overview

OZ-Gedney Type LR Conduit Body, 2 IN Hub, Length: 10-5/8 IN, 3-1/2 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (2/0 AWG) Conductors, 70 CU-IN Volume, Third Party Certification: UL File Num

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126388602, LR200, OZGLR200

Specifications

Material: Malleable Iron
Type: Type LR
Standards: California Proposition 65
Hub Diameter: 2 in
Material: Malleable Iron
Standards: California Proposition 65
Type: Type LR
Hub Diameter: 2 in