1/2 IN LL IRON COND BDY

Item #: 0045370

Cat #: LL50

UPC: 783126378009

$ 7.57 EA
Clearance
Price good while supplies last
Company wide:
9 in stock
Documents & Guides
OZ-Gedney Spec 5 Type LL Conduit Body, 1/2 IN Hub, Length: 4-5/8 IN, 1-3/8 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 4 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA L

Overview

OZ-Gedney Spec 5 Type LL Conduit Body, 1/2 IN Hub, Length: 4-5/8 IN, 1-3/8 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 4 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA L

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126378009, LL50, OZGLL50

Specifications

Material: Malleable Iron
Type: Type LL
Standards: California Proposition 65
Hub Diameter: 1/2 in
Material: Malleable Iron
Standards: California Proposition 65
Type: Type LL
Hub Diameter: 1/2 in