LL100A 1" Conduit Body

Item #: 0045363

Cat #: 0ZGLL100A

UPC: 783126379433

$ 69.41 EA
Company wide:
0 in stock
Documents & Guides
1 Inch Alum LL Conduit Body

Overview

1 Inch Alum LL Conduit Body

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126379433, 0ZGLL100A, OZGLL100A

Specifications

Type: Type LL
Material: Aluminum
Hub Diameter: 1 in
Type: Type LL
Hub Diameter: 1 in
Material: Aluminum