Conduit Body, Type LL, 1" Diameter, Spec 5, Malleable Iron

Item #: 0045362

Cat #: LL100

UPC: 783126378405

$ 51.58 EA
Company wide:
0 in stock
Conduit Body, Type LL, 1 Inch Diameter, Spec 5, Malleable Iron With Zinc Finish

Overview

Conduit Body, Type LL, 1 Inch Diameter, Spec 5, Malleable Iron With Zinc Finish

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126378405, LL100, OZGLL100

Specifications

Material: Malleable Iron
Type: Type LL
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in
Type: Type LL