Conduit Body, Type: LB, Size: 3/4", Form 85, Aluminum

Item #: 0045361

Cat #: 0ZGLB75A

UPC: 783126329223

$ 47.42 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, Size: 3/4 Inch, Form 85, Aluminum For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 3/4 Inch, Form 85, Aluminum For Use With Rigid/IMC Conduit

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126329223, 0ZGLB75A, OZGLB75A

Specifications

Diameter: 3/4 in
Type: Type LB
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum
Type: Type LB