Conduit Body, Type LB, 3/4" Diameter, Spec 5, Malleable Iron

Item #: 0045360

Cat #: LB75

UPC: 783126327755

$ 34.32 EA
Company wide:
5 in stock
Conduit Body, Type LB, 3/4 Inch Diameter, Spec 5, Malleable Iron With Zinc Finish

Overview

Conduit Body, Type LB, 3/4 Inch Diameter, Spec 5, Malleable Iron With Zinc Finish

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126327755, LB75, OZGLB75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Type: Type LB
Material: Malleable Iron
Type: Type LB
Diameter: 3/4 in