
3-1/2" Type LB Conduit Body, Malleable Iron, Spec 35, Rigid/IMC
Item #: 0045356
Cat #: LB350
UPC: 783126328868
$ 821.35 EA
Company wide:
0
in stock
Documents & Guides
Features: 292 Cubic In, (3) 500 Mcm Conductor, Tapered Threaded Hub, Application: Rigid Conduit, Imc, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Fb-2.10, Hub Size: 3.5in, Form: Lb, Length: 16.75in, Width: 5.625in, Material: Malleable Iron, Finish: Zinc Electroplated Aluminum Enamel
Overview
Features: 292 Cubic In, (3) 500 Mcm Conductor, Tapered Threaded Hub, Application: Rigid Conduit, Imc, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Fb-2.10, Hub Size: 3.5in, Form: Lb, Length: 16.75in, Width: 5.625in, Material: Malleable Iron, Finish: Zinc Electroplated Aluminum Enamel
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126328868, LB350, OZGLB350
Specifications
| Material: | Malleable Iron |
| Type: | Type LB |
| Hub Diameter: | 3 1/2 in |
| Material: | Malleable Iron |
| Hub Diameter: | 3 1/2 in |
| Type: | Type LB |