Conduit Body, Type LB, 3" Diameter, Spec 5, Malleable Iron

Item #: 0045355

Cat #: LB300

UPC: 783126328813

$ 492.67 EA
Company wide:
0 in stock
Conduit Body, Type LB, 3 Inch Diameter, Spec 5, Malleable Iron With Zinc Finish

Overview

Conduit Body, Type LB, 3 Inch Diameter, Spec 5, Malleable Iron With Zinc Finish

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126328813, LB300, OZGLB300

Specifications

Material: Malleable Iron
Type: Type LB
Hub Diameter: 3 in
Material: Malleable Iron
Hub Diameter: 3 in
Type: Type LB