Conduit Body, Type LB, 1-1/4" Diameter, Spec 5, Malleable Iron

Item #: 0045348

Cat #: LB125

UPC: 783126328158

$ 82.50 EA
Company wide:
2 in stock
Conduit Body, Type LB, 1-1/4 Inch Diameter, Spec 5, Malleable Iron With Zinc Finish

Overview

Conduit Body, Type LB, 1-1/4 Inch Diameter, Spec 5, Malleable Iron With Zinc Finish

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126328158, LB125, OZGLB125

Specifications

Material: Malleable Iron
Type: Type LB
Hub Diameter: 1 1/4 in
Material: Malleable Iron
Hub Diameter: 1 1/4 in
Type: Type LB