1 IN HAZ LOC CAPPED ELB

Item #: 0045343

Cat #: LBY100

UPC: 783126329025

$ 65.45 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type LBY 90 DEG Capped Conduit Short Elbow, Malleable Iron, Finish: Zinc Electroplated, Length: 2-13/16 IN, Trade Size: 1 IN, Connection: Tapered FNPT Hub, Third Party Certification: UL 34997, Hazardous Location: Class I, Division 1, 2,

Overview

OZ-Gedney Type LBY 90 DEG Capped Conduit Short Elbow, Malleable Iron, Finish: Zinc Electroplated, Length: 2-13/16 IN, Trade Size: 1 IN, Connection: Tapered FNPT Hub, Third Party Certification: UL 34997, Hazardous Location: Class I, Division 1, 2,
Also known as: 783126329025, LBY100, OZGLBY100

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in