
$ 5.27 EA
Company wide:
18
in stock
Documents & Guides
OZ-Gedney Type KO Knockout Plug, Size: 1-1/4 IN, Steel, Finish: Zinc Plated, 1-13/16 IN Diameter, For Closing Unused Opening Or Knockout In Sheet Metal Box, Enclosure Or Cabinet
Overview
OZ-Gedney Type KO Knockout Plug, Size: 1-1/4 IN, Steel, Finish: Zinc Plated, 1-13/16 IN Diameter, For Closing Unused Opening Or Knockout In Sheet Metal Box, Enclosure Or Cabinet
Also known as: 783126318951, K0125S, OZGKO125S
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Diameter: | 1 1/4 in |
| Material: | Steel |