$ 29.22 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Armored Cable/Flexible Conduit Connector, Trade Size 1 Inch, Cable Opening Single, Cable/Conduit Type Armored Cable/Metal Clad Cable/Non-Metallic Cable/SE Cable/Flexible Metal Conduit, Cord Size 1-3/8 to 1-1/16 Inch, Installation (2) Screw, Clamp, Throat Type Insulated, Material Electro Zinc Plated Malleable Iron, Approval UL 514B, CSA C22.2, Includes Locknut, Used On Armored Cable/Flexible Metal Conduit, Applicable Standard Federal Specification W-F-406E, NEMA FB-1
Overview
Armored Cable/Flexible Conduit Connector, Trade Size 1 Inch, Cable Opening Single, Cable/Conduit Type Armored Cable/Metal Clad Cable/Non-Metallic Cable/SE Cable/Flexible Metal Conduit, Cord Size 1-3/8 to 1-1/16 Inch, Installation (2) Screw, Clamp, Throat Type Insulated, Material Electro Zinc Plated Malleable Iron, Approval UL 514B, CSA C22.2, Includes Locknut, Used On Armored Cable/Flexible Metal Conduit, Applicable Standard Federal Specification W-F-406E, NEMA FB-1
Also known as: 783126314557, KC100T, OZGKC100T
Specifications
No Specifications Available