1 IN 2 SCREW CONN

Item #: 0045325

Cat #: KC100

UPC: 783126314502

$ 23.63 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type KC Center Stopped 2-Screw Clamp Connector, Size: 1 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 1-1/16 - 1-3/8 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 1-13/16 IN Length X 2-7/16 IN Width, Third Par

Overview

OZ-Gedney Type KC Center Stopped 2-Screw Clamp Connector, Size: 1 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 1-1/16 - 1-3/8 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 1-13/16 IN Length X 2-7/16 IN Width, Third Par
Also known as: 783126314502, KC100, OZGKC100

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in