1/2 IN PHENOLIC CPLG

Item #: 0045318

Cat #: ICC50

UPC: 783126304008

$ 54.40 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type ICC Phenolic Insulating Coupling, Trade Size: 1/2 IN, 1-1/8 IN Outside Diameter, Length: 1-3/8 IN, Flexibility: RMC And IMC, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit And IMC

Overview

OZ-Gedney Type ICC Phenolic Insulating Coupling, Trade Size: 1/2 IN, 1-1/8 IN Outside Diameter, Length: 1-3/8 IN, Flexibility: RMC And IMC, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit And IMC
Also known as: 783126304008, ICC50, OZGICC50

Specifications

Diameter: 1/2 in
Material: Phenolic
Color: Black
Diameter: 1/2 in
Color: Black
Material: Phenolic