
$ 24.29 EA
Company wide:
0
in stock
Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 3/4 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Bronze Lug, Outside Diameter: 1 7/16 Inch, Width: 1/2 Inch, Gro
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 3/4 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Bronze Lug, Outside Diameter: 1 7/16 Inch, Width: 1/2 Inch, Gro
Also known as: 783126306538, IBC75LS4BC, OZGIBC75LS4BC
Specifications
No Specifications Available