
$ 7.80 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 1/2 Inch, Material: Malleable Iron, Connection Type: Set-Screw Threadless, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 1 3/16 Inch, Width: 1/2 Inch
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 1/2 Inch, Material: Malleable Iron, Connection Type: Set-Screw Threadless, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 1 3/16 Inch, Width: 1/2 Inch
Also known as: 783126301151, IBC50S, OZGIBC50S
Specifications
No Specifications Available