4 IN GNDG INSUL BSHG W/LUG

Item #: 0045299

Cat #: IBC400L4BC

UPC: 783126306262

$ 120.29 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type IBC-L-BC Insulated Grounding Bushing With Lug, Size: 4 IN, Malleable Iron Body, Bronze Lug, Steel Clamping Screw And Set Screws, Finish: Zinc Plated Body, Bright Dip Lug, Zinc Plated Clamping Screw And Set Screws, Connection: Threaded, 150 DEG C, 14 - 4 AWG Grounding Wire, 5-3/16 IN Outside Diameter, 1-1/16 IN Width, 3-1/8 IN Turning Radius With Lug, Third Party Certification: UL File Number E-24264, CSA 009795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1, For Rigid Conduit And IMC

Overview

OZ-Gedney Type IBC-L-BC Insulated Grounding Bushing With Lug, Size: 4 IN, Malleable Iron Body, Bronze Lug, Steel Clamping Screw And Set Screws, Finish: Zinc Plated Body, Bright Dip Lug, Zinc Plated Clamping Screw And Set Screws, Connection: Threaded, 150 DEG C, 14 - 4 AWG Grounding Wire, 5-3/16 IN Outside Diameter, 1-1/16 IN Width, 3-1/8 IN Turning Radius With Lug, Third Party Certification: UL File Number E-24264, CSA 009795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1, For Rigid Conduit And IMC
Also known as: 783126306262, IBC400L4BC, OZGIBC400L4BC

Specifications

No Specifications Available