3-1/2 IN GNDG INSUL BSHG W/LUG

Item #: 0045294

Cat #: IBC350LS4AC

UPC: 783126303933

$ 87.42 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 3 1/2 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Aluminum Lug, Outside Diameter: 4 1/2 Inch, Width: 1 Inch, Grounding Wire Size Minimum: 14 AWG

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 3 1/2 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Aluminum Lug, Outside Diameter: 4 1/2 Inch, Width: 1 Inch, Grounding Wire Size Minimum: 14 AWG
Also known as: 783126303933, IBC350LS4AC, OZGIBC350LS4AC

Specifications

No Specifications Available