3-1/2 IN GNDG INSUL BSHG W/LUG

Item #: 0045292

Cat #: IBC350L4AC

UPC: 783126303384

$ 85.25 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type IBC-L-AC Insulated Grounding Bushing With Lug, Size: 3-1/2 IN, Malleable Iron Body, Aluminum Lug, Steel Clamping Screw And Set Screws, Finish: Zinc Plated Body, Tin Plated Lug, Zinc Plated Clamping Screw And Set Screws, Connection: Threaded, 150 DEG C, 14 - 4 AWG Grounding Wire, 4-1/2 IN Outside Diameter, 1 IN Width, 2-7/8 IN Turning Radius With Lug, Third Party Certification: UL File Number E-24264, CSA 009795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1, For Rigid Conduit And IMC

Overview

OZ-Gedney Type IBC-L-AC Insulated Grounding Bushing With Lug, Size: 3-1/2 IN, Malleable Iron Body, Aluminum Lug, Steel Clamping Screw And Set Screws, Finish: Zinc Plated Body, Tin Plated Lug, Zinc Plated Clamping Screw And Set Screws, Connection: Threaded, 150 DEG C, 14 - 4 AWG Grounding Wire, 4-1/2 IN Outside Diameter, 1 IN Width, 2-7/8 IN Turning Radius With Lug, Third Party Certification: UL File Number E-24264, CSA 009795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1, For Rigid Conduit And IMC
Also known as: 783126303384, IBC350L4AC, OZGIBC350L4AC

Specifications

No Specifications Available