3 IN GNDG INSUL BSHG W/LUG

Item #: 0045285

Cat #: IBC300L4BC

UPC: 783126306200

$ 3.89 EA
Clearance
Price good while supplies last
Company wide:
50 in stock
Documents & Guides
OZ-Gedney Type IBC-L-BC Insulated Grounding Bushing With Lug, Size: 3 IN, Malleable Iron Body, Bronze Lug, Steel Clamping Screw And Set Screws, Finish: Zinc Plated Body, Bright Dip Lug, Zinc Plated Clamping Screw And Set Screws, Connection: Threaded, 150 DEG C, 14 - 4 AWG Grounding Wire, 4-1/16 IN Outside Diameter, 1-5/16 IN Width, 2-5/8 IN Turning Radius With Lug, Third Party Certification: UL File Number E-24264, CSA 009795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1, For Rigid Conduit And IMC

Overview

OZ-Gedney Type IBC-L-BC Insulated Grounding Bushing With Lug, Size: 3 IN, Malleable Iron Body, Bronze Lug, Steel Clamping Screw And Set Screws, Finish: Zinc Plated Body, Bright Dip Lug, Zinc Plated Clamping Screw And Set Screws, Connection: Threaded, 150 DEG C, 14 - 4 AWG Grounding Wire, 4-1/16 IN Outside Diameter, 1-5/16 IN Width, 2-5/8 IN Turning Radius With Lug, Third Party Certification: UL File Number E-24264, CSA 009795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1, For Rigid Conduit And IMC
Also known as: 783126306200, IBC300L4BC, OZGIBC300L4BC

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3 in