2 In Gndg Insul Bshg W/lug

Item #: 0045272

Cat #: IBC200LS4BC

UPC: 783126306644

$ 53.34 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 2 Inch, Material: Malleableiron, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid And Imc, With Bronze Lug, Outside Diameter: 2 13/16 Inch, Width:3/4 Inch, Grounding Wire Size Minimum: 14 Awg

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 2 Inch, Material: Malleableiron, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid And Imc, With Bronze Lug, Outside Diameter: 2 13/16 Inch, Width:3/4 Inch, Grounding Wire Size Minimum: 14 Awg
Also known as: 783126306644, IBC200LS4BC, OZGIBC200LS4BC

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 in