Grounding Bushing, 2", Threaded, Insulated, Malleable Iron

Item #: 0045269

Cat #: IBC200L4AC

UPC: 783126303179

$ 36.59 EA
Company wide:
8 in stock
Documents & Guides
Grounding Bushing, Insulated, Size: 2 Inch, Material: Malleable Iron, Lug: Aluminum, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit, With Aluminum Lug, Outside Diameter: 2 13/16 Inch, Width: 3/4 Inch, Grounding Wire Size Minimum: 14 Wag

Overview

Grounding Bushing, Insulated, Size: 2 Inch, Material: Malleable Iron, Lug: Aluminum, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit, With Aluminum Lug, Outside Diameter: 2 13/16 Inch, Width: 3/4 Inch, Grounding Wire Size Minimum: 14 Wag

Appleton™ GIB-LS Series and O-Z/Gedney™ IBC-LS Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure. Appleton™ GIB-L Series and O-Z/Gedney™ IBC-L Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure. Insulated bushings can be used with a locknut to terminate conduit at an enclosure. The lug is used to connect a bonding jumper to a neutral bus bar.

Also known as: 783126303179, IBC200L4AC, OZGIBC200L4AC

Specifications

Material: Malleable Iron, Steel, Aluminum
Diameter: 2 in
Insulation: Insulated
Material: Malleable Iron, Steel, Aluminum
Insulation: Insulated
Diameter: 2 in