
$ 46.84 EA
Company wide:
0
in stock
Documents & Guides
OZ-Gedney Type IBC-LS-AC Insulated Grounding Bushing With Lug, Size: 1-1/2 IN, Malleable Iron Body, Aluminum Lug, Steel Clamping Screw And Set Screws, Finish: Zinc Plated Body, Tin Plated Lug, Zinc Plated Clamping Screw And Set Screws, Connection: Set-Screw, 150 DEG C, 14 - 2/0 AWG Grounding Wire, 2-5/16 IN Outside Diameter, 11/16 IN Width, 2 IN Turning Radius With Lug, Third Party Certification: UL File Number E-24264, CSA 009795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1, For Rigid Conduit And IMC
Overview
OZ-Gedney Type IBC-LS-AC Insulated Grounding Bushing With Lug, Size: 1-1/2 IN, Malleable Iron Body, Aluminum Lug, Steel Clamping Screw And Set Screws, Finish: Zinc Plated Body, Tin Plated Lug, Zinc Plated Clamping Screw And Set Screws, Connection: Set-Screw, 150 DEG C, 14 - 2/0 AWG Grounding Wire, 2-5/16 IN Outside Diameter, 11/16 IN Width, 2 IN Turning Radius With Lug, Third Party Certification: UL File Number E-24264, CSA 009795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1, For Rigid Conduit And IMC
Also known as: 783126303803, IBC150LS20AC, OZGIBC150LS20AC
Specifications
| Insulation: | Insulated |
| Insulation: | Insulated |