
$ 21.70 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/4 Inch, Material: Malleable Iron, Connection Type: Set-Screw Threadless, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 2 1/8 Inch, Width: 3/4 Inch
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/4 Inch, Material: Malleable Iron, Connection Type: Set-Screw Threadless, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 2 1/8 Inch, Width: 3/4 Inch
Also known as: 783126301755, IBC125S, OZGIBC125S
Specifications
No Specifications Available