1-1/4 IN GNDG INSUL BSHG W/LUG

Item #: 0045253

Cat #: IBC125L4BC

UPC: 783126306088

$ 29.16 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type IBC-L-BC Insulated Grounding Bushing With Lug, Size: 1-1/4 IN, Malleable Iron Body, Bronze Lug, Steel Clamping Screw And Set Screws, Finish: Zinc Plated Body, Bright Dip Lug, Zinc Plated Clamping Screw And Set Screws, Connection: Threaded, 150 DEG C, 14 - 4 AWG Grounding Wire, 2-1/8 IN Outside Diameter, 5/8 IN Width, 1-5/8 IN Turning Radius With Lug, Third Party Certification: UL File Number E-24264, CSA 009795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1, For Rigid Conduit And IMC

Overview

OZ-Gedney Type IBC-L-BC Insulated Grounding Bushing With Lug, Size: 1-1/4 IN, Malleable Iron Body, Bronze Lug, Steel Clamping Screw And Set Screws, Finish: Zinc Plated Body, Bright Dip Lug, Zinc Plated Clamping Screw And Set Screws, Connection: Threaded, 150 DEG C, 14 - 4 AWG Grounding Wire, 2-1/8 IN Outside Diameter, 5/8 IN Width, 1-5/8 IN Turning Radius With Lug, Third Party Certification: UL File Number E-24264, CSA 009795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1, For Rigid Conduit And IMC
Also known as: 783126306088, IBC125L4BC, OZGIBC125L4BC

Specifications

Insulation: Insulated
Insulation: Insulated