$ 33.53 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/4 Inch, Material: Malleable Iron, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid And Imc, With Bronze Lug, Outside Diameter: 2 1/8 Inch, Width: 5/8 Inch, Grounding Wire Size Minimum: 8 Awg
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/4 Inch, Material: Malleable Iron, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid And Imc, With Bronze Lug, Outside Diameter: 2 1/8 Inch, Width: 5/8 Inch, Grounding Wire Size Minimum: 8 Awg
Also known as: 783126306095, IBC125L20BC, OZGIBC125L20BC
Specifications
Customer Reviews
No reviews for this product
(0)