Grounding Bushing, 1-1/4", Threaded, Insulated, Malleable Iron

Item #: 0045250

Cat #: IBC125L20AC

UPC: 783126303087

$ 30.67 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, Size: 1 1/4 Inch, Material: Malleable Iron, Lug: Aluminum, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit, With Aluminum Lug, Outside Diameter: 2 1/8 Inch, Width: 5/8 Inch, Grounding Wire Size Minimum: 8 Wag

Overview

Grounding Bushing, Insulated, Size: 1 1/4 Inch, Material: Malleable Iron, Lug: Aluminum, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit, With Aluminum Lug, Outside Diameter: 2 1/8 Inch, Width: 5/8 Inch, Grounding Wire Size Minimum: 8 Wag
Also known as: 783126303087, IBC125L20AC, OZGIBC125L20AC

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 1/4 in