Grounding Bushing, 1",Threadless, Insulated, Malleable Iron

Item #: 0045247

Cat #: IBC100LS4AC

UPC: 783126303728

$ 28.71 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, 1",Threadless, Insulated, Set-Screw Connection Type, Malleable Iron Body/Zinc Plated, Aluminum Lug 14 - 4 AWG, Steel Clamping/Set Screws, Rated 150°Celsius, UL Listed For CU/AL Conductors, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 1",Threadless, Insulated, Set-Screw Connection Type, Malleable Iron Body/Zinc Plated, Aluminum Lug 14 - 4 AWG, Steel Clamping/Set Screws, Rated 150°Celsius, UL Listed For CU/AL Conductors, For Use With Rigid/IMC Conduit
Also known as: 783126303728, IBC100LS4AC, OZGIBC100LS4AC

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 in