
$ 2.55 EA
Company wide:
0
in stock
Documents & Guides
OZ-Gedney Type IB Non-Grounding Insulating Bushing, Size: 1-1/4 IN, Polypropylene, Gray, Connection: Threaded, 105 DEG C, 2 IN Maximum Diameter, 9/16 IN Maximum Height, Third Party Certification: UL File Number E-11853, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-408E, For Threaded Rigid Conduit And IMC
Overview
OZ-Gedney Type IB Non-Grounding Insulating Bushing, Size: 1-1/4 IN, Polypropylene, Gray, Connection: Threaded, 105 DEG C, 2 IN Maximum Diameter, 9/16 IN Maximum Height, Third Party Certification: UL File Number E-11853, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-408E, For Threaded Rigid Conduit And IMC
Also known as: 783126297157, IB125, OZGIB125
Specifications
| Diameter: | 1 1/4 in |
| Material: | Polypropylene |
| Standards: | California Proposition 65 |
| Diameter: | 1 1/4 in |
| Standards: | California Proposition 65 |
| Material: | Polypropylene |