HAZ LOC COND OUTL BX

Item #: 0045216

Cat #: GUAT75

UPC: 783126247411

$ 152.80 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type GUAT Conduit Outlet Box, Number Of Outlet: 3, Malleable Iron Body, Copper-Free Aluminum Cover, Size: 3/4 IN, Cable Entry: (3) 3/4 IN Hubs, 15 CU-IN Capacity, No, 3 IN Cover Opening, Finish: Zinc Electroplated With Aluminum Enamel, 3-5/8 IN Width, 2-1/8 IN Depth, 3-5/8 IN Height, NEMA Rating: NEMA 4, 7CD, 9EFG, Third Party Certification: UL File Number E-30513, Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 020945, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 And 505, Military Specification Mil-F-28675, Federal Specification A-A-50563, For Rigid Conduit And IMC

Overview

OZ-Gedney Type GUAT Conduit Outlet Box, Number Of Outlet: 3, Malleable Iron Body, Copper-Free Aluminum Cover, Size: 3/4 IN, Cable Entry: (3) 3/4 IN Hubs, 15 CU-IN Capacity, No, 3 IN Cover Opening, Finish: Zinc Electroplated With Aluminum Enamel, 3-5/8 IN Width, 2-1/8 IN Depth, 3-5/8 IN Height, NEMA Rating: NEMA 4, 7CD, 9EFG, Third Party Certification: UL File Number E-30513, Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 020945, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 And 505, Military Specification Mil-F-28675, Federal Specification A-A-50563, For Rigid Conduit And IMC

OZ-Gedney's conduit outlet boxes are to provide access to conductors for pulling, splicing, maintenance and future changes/ upgrades. Allows connection of straight conduit runs, branch conduit runs and 90° bends.

Also known as: 783126247411, GUAT75, OZGGUAT75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Hub Diameter: 3/4 in
Number of Hubs: 3
Material: Malleable Iron
Hub Diameter: 3/4 in
Diameter: 3/4 in
Number of Hubs: 3