ETN FD3225LS08 Series C, F-frame Mo

Item #: 0045211

Cat #: FD3225LS08

UPC: 786685268330

$ 8431.11 EA
Company wide:
0 in stock

Overview

ETN FD3225LS08 Series C F-fr
Also known as: 786685268330, FD3225LS08, CUTFD3225LS08

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 225
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 225