
$ 26.52 EA
Company wide:
0
in stock
Documents & Guides
OZ-Gedney Type FS-2 Cast Device Box Cover, Steel, Finish: Zinc Electroplated, Number Of Outlet: (2) Toggle Switch, Device Box Mounting, No, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL
Overview
OZ-Gedney Type FS-2 Cast Device Box Cover, Steel, Finish: Zinc Electroplated, Number Of Outlet: (2) Toggle Switch, Device Box Mounting, No, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL
Our offering of aluminum and steel device box covers are engineered to meet the stringent requirements of Class I and II, Division 1 and 2 hazardous locations. Crafted from durable materials, these covers provide superior protection against harsh industrial environments, ensuring safety and compliance. Designed for easy installation and secure sealing, they are ideal for safeguarding electrical components in demanding applications where reliability and ruggedness are critical.
Also known as: 783126206616, FS2SCS, OZGFS2SCS
Specifications
| Gangs: | 2 |
| Material: | Steel |
| Gangs: | 2 |
| Material: | Steel |