Puling Elbow, 90°, Female/Female, Size: 1-1/2", Raintight

Item #: 0045179

Cat #: FF150

UPC: 783126152357

$ 82.08 EA
Company wide:
0 in stock
Documents & Guides
Puling Elbow, 90°, Female/Female, Size: 1-1/2", Raintight, Material/Finish: Malleable Iron/Zinc

Overview

Puling Elbow, 90°, Female/Female, Size: 1-1/2", Raintight, Material/Finish: Malleable Iron/Zinc

O-Z/Gedney™ threaded three piece couplings join two lengths of conduit when neither can be turned. Elbows provide a 90° change of direction in a conduit run. Gasket elbows also provide a compact wire pulling point.

Also known as: 783126152357, FF150, OZGFF150

Specifications

Diameter: 1 in
Material: Stainless Steel
Finish: Zinc
Insulation: Non-Insulated
Diameter: 1 in
Finish: Zinc
Material: Stainless Steel
Insulation: Non-Insulated