Pulling Elbow, Threaded, 1", Malleable Iron

Item #: 0045177

Cat #: FF-100

UPC: 783126152258

$ 42.91 EA
Company wide:
0 in stock
Documents & Guides
Pulling Elbow, Threaded, Female / Female, 1 Inch, Malleable Iron, Rigid Conduit / IMC, With Gasket, 90°, UL, CSA, Gasketed, Watertight

Overview

Pulling Elbow, Threaded, Female / Female, 1 Inch, Malleable Iron, Rigid Conduit / IMC, With Gasket, 90°, UL, CSA, Gasketed, Watertight

O-Z/Gedney™ threaded three piece couplings join two lengths of conduit when neither can be turned. Elbows provide a 90° change of direction in a conduit run. Gasket elbows also provide a compact wire pulling point.

Also known as: 783126152258, FF-100, OZGFF100

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 2 in