1/2 IN IRON VERT SEALING FTG

Item #: 0045165

Cat #: EY50

UPC: 783126137002

$ 46.92 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type EY Vertical Sealing Fitting, Size: 1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 1-1/8 IN Body Diameter X 3-5/16 IN Overall Length, 1-11/16 IN Turning Radius, 0.75 OZ Sealing Compound Requir

Overview

OZ-Gedney Type EY Vertical Sealing Fitting, Size: 1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 1-1/8 IN Body Diameter X 3-5/16 IN Overall Length, 1-11/16 IN Turning Radius, 0.75 OZ Sealing Compound Requir
Also known as: 783126137002, EY50, OZGEY50

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in