2 IN IRON VERT SEALING FTG

Item #: 0045163

Cat #: EY200

UPC: 783126137101

$ 169.10 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type EY Vertical Sealing Fitting, Size: 2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 2-3/4 IN Body Diameter X 6-1/4 IN Overall Length, 3-5/8 IN Turning Radius, 15 OZ Sealing Compound Required, 1 OZ Approximate Amount Of Fiber/Hub Required, Third Party Certification: UL File Number E-34997, UL Listed Using O-Z/Gedney EYC Sealing Compound Or Crouse-Hinds Chico Compound, UL Listed For Vertical Conduit Runs In: Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 009795, CSA Certified sealing compound, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 & 505, Military Specification: Mil-F-28675, For Rigid Conduit Or IMC

Overview

OZ-Gedney Type EY Vertical Sealing Fitting, Size: 2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 2-3/4 IN Body Diameter X 6-1/4 IN Overall Length, 3-5/8 IN Turning Radius, 15 OZ Sealing Compound Required, 1 OZ Approximate Amount Of Fiber/Hub Required, Third Party Certification: UL File Number E-34997, UL Listed Using O-Z/Gedney EYC Sealing Compound Or Crouse-Hinds Chico Compound, UL Listed For Vertical Conduit Runs In: Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 009795, CSA Certified sealing compound, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 & 505, Military Specification: Mil-F-28675, For Rigid Conduit Or IMC
Also known as: 783126137101, EY200, OZGEY200

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in