1 IN VERT/DRAIN SEALING FTG

Item #: 0045158

Cat #: EYD100

UPC: 783126141047

$ 98.53 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
OZ-Gedney Type EYD Vertical Drain/Sealing Fitting, Size: 1 IN, Malleable Iron Body, Seal Cover And Filler Plug, Stainless Steel Drain/Breather, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 1-3/4 IN Body Diameter X 4-3/8 IN Ove

Overview

OZ-Gedney Type EYD Vertical Drain/Sealing Fitting, Size: 1 IN, Malleable Iron Body, Seal Cover And Filler Plug, Stainless Steel Drain/Breather, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 1-3/4 IN Body Diameter X 4-3/8 IN Ove
Also known as: 783126141047, EYD100, OZGEYD100

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in