Sealing Fitting, Vertical/Horizontal, 1", Explosion-Proof, Malleable

Item #: 0045151

Cat #: EYA100

UPC: 783126138047

$ 70.85 EA
Company wide:
0 in stock
Documents & Guides
Sealing Fitting, Vertical/Horizontal, 1 Inch, Explosion-Proof, 25% Fill, Female, Malleable Iron, For Use with Rigid/IMC Conduit

Overview

Sealing Fitting, Vertical/Horizontal, 1 Inch, Explosion-Proof, 25% Fill, Female, Malleable Iron, For Use with Rigid/IMC Conduit

O-Z/Gedney™ EYA 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. O-Z/Gedney sealing fittings are explosionproof, dust-ignitionproof and raintight. They are suitable for use in Class I and II locations.

Also known as: 783126138047, EYA100, OZGEYA100

Specifications

Diameter: 1 in
Material: Iron Alloy
Diameter: 1 in
Material: Iron Alloy