Combination Coupling, Compression, Rigid to EMT/Flex, 3/4"

Item #: 0045148

Cat #: ETR75

UPC: 783126128055

$ 23.32 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hardware, Couplings, Armored Cable, Type: Threaded Rigid And Imc To Compression Emt, Trade Size: 3/4 Inch, Material: Malleable Iron, Features: Rain Andconcrete Tight

Overview

Conduit Hardware, Couplings, Armored Cable, Type: Threaded Rigid And Imc To Compression Emt, Trade Size: 3/4 Inch, Material: Malleable Iron, Features: Rain Andconcrete Tight

Appleton™ transition couplings are used to join lengths of steel EMT to various raceway systems. Transition connectors are used to secure and terminate steel EMT to knockouts and concrete tight box.

Also known as: 783126128055, ETR75, OZGETR75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 3/4 in