1-1/4 In Comp Cplg Rmc/emt

Item #: 0045144

Cat #: ETR125

UPC: 783126128154

$ 55.95 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hardware, Couplings, Armored Cable, Type: Threaded Rigid And Imc To Compression Emt, Trade Size: 1 1/4 Inch, Material: Malleable Iron, Features: Rain And Concrete Tight

Overview

Conduit Hardware, Couplings, Armored Cable, Type: Threaded Rigid And Imc To Compression Emt, Trade Size: 1 1/4 Inch, Material: Malleable Iron, Features: Rain And Concrete Tight
Also known as: 783126128154, ETR125, OZGETR125

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1 1/4 in