1 IN STR ELECTROFORM INSERT

Item #: 0045136

Cat #: EF100

UPC: 783126120295

$ 23.24 EA
Company wide:
11 in stock
Documents & Guides
OZ-Gedney Type EF Concrete Slab Electroform Straight Conduit Insert, Size: 1 IN, Malleable Iron, Finish: Zinc Plated, Dimensions: 2-1/2 IN Base Diameter X 3-5/16 IN Base Across Flats X 1-5/8 IN Height, Third Party Certification: UL File Number E-11

Overview

OZ-Gedney Type EF Concrete Slab Electroform Straight Conduit Insert, Size: 1 IN, Malleable Iron, Finish: Zinc Plated, Dimensions: 2-1/2 IN Base Diameter X 3-5/16 IN Base Across Flats X 1-5/8 IN Height, Third Party Certification: UL File Number E-11
Also known as: 783126120295, EF100, OZGEF100

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Finish: Zinc
Material: Malleable Iron
Finish: Zinc
Diameter: 1 1/2 in