3/4 IN COND BODY ALUM C

Item #: 0045127

Cat #: 0ZGC75A

UPC: 783126074215

$ 45.26 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type C Conduit Body, 3/4 IN Hub, Length: 5-5/8 IN, 1-1/2 IN Width, 1-5/8 IN Height, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (6 AWG) Conductors, 7.1 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2, Per NEC section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Type C Conduit Body, 3/4 IN Hub, Length: 5-5/8 IN, 1-1/2 IN Width, 1-5/8 IN Height, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (6 AWG) Conductors, 7.1 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2, Per NEC section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126074215, 0ZGC75A, OZGC75A

Specifications

Material: Aluminum
Material: Aluminum